text.skipToContent text.skipToNavigation

Hexagon head cap screw UNC ASME B18.2.1 Stainless steel A2 5/8X6.1/2

Specifications

Diameter 5/8 Inch
Length 6.1/2 Inch
Brand Fabory
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical A2
Thread direction Right
Thread Unified National Coarse
Threads per inch 11

Dimensions

F 0.9375
H 0.390625
LT (min.): L6 Inch 1.75
LT (min.): L≤6 Inch 1.5

Standards

ASME B18.2.1
BS ≈1768

Article numbers

Article number 51006.158.165
EAN 8715493796935
UBB 953351490354
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.