text.skipToContent text.skipToNavigation
Vă aducem la cunoştinţă faptul că în 12.09.2025 toate punctele de lucru Fabory România vor fi închise. Vă mulţumim pentru înţelegere.

Hexagon head bolt ISO 4014 Steel Zinc plated yellow passivated 8.8 M5X80

Specifications

Diameter M5
Length 80 mm
Brand Fabory
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread

Dimensions

b (min.): 125mmL≤200mm 22
b (min.): L≤125mm 16
d-D M5
k 3.5
L (mm) 80
P 0.8
s 8

Standards

ASME B18.2.3.1M
NEN 1555
DIN 931
ISO 4014
NF E25-112

Article numbers

Article number 01220.050.080
EAN 8715492033055
UBB 953351852868
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.