text.skipToContent text.skipToNavigation

Hexagon head bolt ISO 4014 Steel Zinc plated 10.9 M12X55

Article number
Diameter
Length
Brand Fabory
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel

Specifications

Diameter M12
Length 55 mm
Brand Fabory
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Weight per piece (g) 58.44
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
Commodity code

Dimensions

b (min.): 125mmL≤200mm 36
b (min.): L200mm 49
b (min.): L≤125mm 30
d-D M12
k 7.5
L (mm) 55
P 1.75
s 18

Standards

DIN 931
ISO 4014
NF E25-112
ASME B18.2.3.1M
NEN 1555

Article numbers

Article number 04101.120.055
EAN 8717077206830
UBB 500648298858
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.