text.skipToContent text.skipToNavigation

Heavy hexagon nut ASME ≈B18.2.4.6M Steel ASTM A194M Plain Gr.4 M20

Article number
Diameter
Brand Fabory
Class Gr.4
Material Steel
Material technical ASTM A194M
Thread direction Right
Surface treatment Plain

Specifications

Diameter M20
Brand Fabory
Class Gr.4
Material Steel
Material technical ASTM A194M
Thread direction Right
Surface treatment Plain
Thread Metric thread
Info
  • Grade 4 nuts are no longer in ASTM A194/A194M and will be phased out gradually. It is advised to use Grade 7 nuts instead.
    • WAF deviate from ASME B18.2.4.6M and are in accordance with DIN 934. Depending on availability, nuts may be supplied with the larger WAF to ASME B18.2.4.6M.

Dimensions

d-D M20
F 30
H 20
P 2.5

Standards

ASME ≈B18.2.4.6M
ASTM A194M

Article numbers

Article number 22370.200.001
EAN 8715493211599
UBB 950355621984
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.