text.skipToContent text.skipToNavigation

Gedore 8136 AB-200 JC Mechanics Pliers 18.5mm Jaw Depth 45° Angled Tip Chrome Plated 200mm


Flat-round tapered jaws, cross-hatched gripping surfaces, 45° angled tips make gripping round the corner possible, Fine-tipped nose, for safe work in confined spaces, GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed, JC = chrome-plated, with 2-component handles, TL = steel-grey, with blue dipped non-slip handles

Article number 1D649257
Insulated Yes
With wire cutter No
Weight (g) 239
Length (mm) 200
Isolation protection 1000 V No
Packed per 1

Specifications

Insulated Yes
With wire cutter No
Weight (g) 239
Length (mm) 200
Isolation protection 1000 V No
Jaw length (mm) 70
With diagonal cutting nipper No
Head width (mm) 18.5
With strip function No
Forged Yes
Head height (mm) 9.5
VDE tested No
Model 8136 AB-200 JC

Description

Flat-round tapered jaws, cross-hatched gripping surfaces, 45° angled tips make gripping round the corner possible, Fine-tipped nose, for safe work in confined spaces, GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed, JC = chrome-plated, with 2-component handles, TL = steel-grey, with blue dipped non-slip handles

Article numbers

Article number 1D649257
EAN 4010886672297
UBB 500642374697
UNSPSC 27112148
Manufacturer article nr  6722970
Do not close this page. This message will disappear, when the page is fully loaded.