text.skipToContent text.skipToNavigation

Gedore 640-1800 Magnetic Lifter 12mm 1.8kg 520mm


Bright nickel-plated, Bright nickel-plated, For picking up and holding small magnetic parts, Easy handling due to flexible shaft, For picking up components in blind holes

Cikkszám G2850.001.800
Design Other
Diameter 12
Length (m) 520
Total length (mm) 520 - 520
Max. permitted load capacity flat material (kg) 1.8
Csomagolás: 1

Műszaki adatok

Design Other
Diameter 12
Length (m) 520
Total length (mm) 520 - 520
Max. permitted load capacity flat material (kg) 1.8
Brand Gedore
Weight per piece (g) 235
Commodity code
Type Magnetic Lifter

Leírás

Bright nickel-plated, Bright nickel-plated, For picking up and holding small magnetic parts, Easy handling due to flexible shaft, For picking up components in blind holes

Cikkszámok

Cikkszám G2850.001.800
EAN 4010886653128
UBB 203331000380
UNSPSC 27112109
Gyártó cikksz 6531280
Ne zárja be ezt az oldalt. Ez az üzenet eltűnik, amikor az oldal teljesen betöltődik.