text.skipToContent text.skipToNavigation

Milwaukee Annular Cutter Bit 15mm 30mm

Article number 6C170144
Nominal size (mm) 15
Holding system Other
Size holding system Other
Working depth (mm) 30
Brand Milwaukee
Commodity code
Type Annular Cutter Bit

Specifications

Nominal size (mm) 15
Holding system Other
Size holding system Other
Working depth (mm) 30
Brand Milwaukee
Commodity code
Type Annular Cutter Bit

Article numbers

Article number 6C170144
EAN 4002395315147
UBB 500513696228
UNSPSC 27112700
Manufacturer article nr  4932343271
Do not close this page. This message will disappear, when the page is fully loaded.