text.skipToContent text.skipToNavigation

Fischer ux 10x60 s/20 universal plug


The fischer universal fixing UX is a plastic fixing made of high-quality nylon. The fischer universal fixing expands in solid building materials and knots in hollow building materials for maximum hold. For this reason the fischer UX is always the correct choice - even with unknown building materials. The fischer universal fixing UX without an edge is suitable for through-type installation. The supplied screws ensure maximum hold.

Cod Articol 94761FIS
Colour Grey
Design Universal anchor plug
Surface protection Other
With screw Yes
Length (m) 60
Ambalat la 1

Specificații

Colour Grey
Design Universal anchor plug
Surface protection Other
With screw Yes
Length (m) 60
Material Plastic
Drill hole diameter (mm) 10
Drill hole depth (mm) 90
Suitable for gas concrete Yes
Suitable for coach screw Yes
With edge Yes
Suitable for concrete Yes
Suitable for calcium silicate brick Yes
Suitable for natural stone Yes
Suitable for fixing with cable ties No
Suitable for plaster board Yes
Suitable for wood Yes
Push-through installation No
Pre-positioned installation Yes
Spaced installation No
Suitable for cellular concrete Yes
Suitable for fibre-/chipboard Yes
Suitable for solid brick Yes
Suitable for vertical coring brick Yes
Brand Fischer
For tapping screw_A 6
For tapping screw_B 85
Weight per piece (g) 14.34
Info
  • Allowable load in kN at the largest possible screw diameter, (values in bold print), and a correct mounting of the wall plug in a supporting surface.
  • Allowable load includes the safety factor 7.
Commodity code

Descriere

The fischer universal fixing UX is a plastic fixing made of high-quality nylon. The fischer universal fixing expands in solid building materials and knots in hollow building materials for maximum hold. For this reason the fischer UX is always the correct choice - even with unknown building materials. The fischer universal fixing UX without an edge is suitable for through-type installation. The supplied screws ensure maximum hold.

Numerele articolelor

Cod Articol 94761FIS
EAN 4006209947616
UBB 500616792007
UNSPSC 31162103
Nr. articol producător 94761
Nu închideți această pagină. Acest mesaj va dispărea când pagina este complet încărcată.