text.skipToContent text.skipToNavigation
Vă aducem la cunoştinţă faptul că în 12.09.2025 toate punctele de lucru Fabory România vor fi închise. Vă mulţumim pentru înţelegere.

FISCHER Hollow-ceiling anchor type FHY Steel Zinc plated FHY M6

Cod Articol
Diameter
Brand Fischer
Material Steel
Approval Zulassung
Surface treatment Zinc plated
Thread Metric thread
Info
  • do = Nominal diameter of drill bit
  • Min. td = Recommended drilling depth
  • hef = Effective anchorage depth
  • Tinst = Tightening torque in Nm. (screws for class 5.8 or A4-70).
  • Allowable load (kN) for a single anchor in pre-stressed hollow-core concrete panels.
  • For combinations of tensile loads, shear loads, bending moments as well as reduced edge distances or spacings (anchor groups) see approval.

Specificații

Diameter M6
Brand Fischer
Material Steel
Approval Zulassung
Surface treatment Zinc plated
Thread Metric thread
Info
  • do = Nominal diameter of drill bit
  • Min. td = Recommended drilling depth
  • hef = Effective anchorage depth
  • Tinst = Tightening torque in Nm. (screws for class 5.8 or A4-70).
  • Allowable load (kN) for a single anchor in pre-stressed hollow-core concrete panels.
  • For combinations of tensile loads, shear loads, bending moments as well as reduced edge distances or spacings (anchor groups) see approval.

Dimensiuni

Concrete ≥ C45/55 2
d-D M6
do 10
hef 30
L (mm) 37
Min. td 50
Structural part thickness (min.) 40
Tinst 10
Type FHY

Numerele articolelor

Cod Articol 63428.060.001
EAN 4006209301388
UBB 950372106894
UNSPSC 31162101
Nr. articol producător 030138

Produse ({0})

  Stoc Preț Net   Inscrie-te
Nu închideți această pagină. Acest mesaj va dispărea când pagina este complet încărcată.