text.skipToContent text.skipToNavigation

Fischer heavy duty anchor ta m8 t/25


The fischer heavy-duty anchor TA M-T is a push-through anchor for time-saving through-type installation made of zinc-plated steel. During installation the cone is pulled into the expansion sleeve and expands it against the hole wall. The heavy-duty anchor is ideal for fixing consoles, ladders, and steel constructions in non-cracked concrete.

Cikkszám 90268FIS
Diameter
Wrench width (mm) 13
Length (m) 84
Thread size (metric) 8
Drill hole diameter (mm) 12
Csomagolás: 1

Műszaki adatok

Diameter M8
Wrench width (mm) 13
Length (m) 84
Thread size (metric) 8
Drill hole diameter (mm) 12
Bracing Split anchor
Effective anchorage depth (mm) 45
Max. clamping thickness (mm) 25
Anchor model External thread
Brand Fischer
ETA-approval Yes
Weight per piece (g) 62.668
Info
  • do= Nominal diameter of drill bit.
  • dd= Embedment depth.
  • df= Anchor diameter.
  • fs= Head diameter.
  • Ws= Setting tool diameter.
  • hef= Effective anchorage depth.
  • tfix= Grip range.
  • kN = Allowable load in kN.
Commodity code

Leírás

The fischer heavy-duty anchor TA M-T is a push-through anchor for time-saving through-type installation made of zinc-plated steel. During installation the cone is pulled into the expansion sleeve and expands it against the hole wall. The heavy-duty anchor is ideal for fixing consoles, ladders, and steel constructions in non-cracked concrete.

Cikkszámok

Cikkszám 90268FIS
EAN 4006209902684
UBB 500616785902
UNSPSC 31161607
Gyártó cikksz 90268
Ne zárja be ezt az oldalt. Ez az üzenet eltűnik, amikor az oldal teljesen betöltődik.