text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
German
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
German
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic VMI
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
QA/QC & Engineering
Laboratory
3D Portal
Training
Fabory Logic CMI
Fabory app
RFID
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Partner brands
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Anchoring products
All categories
Fasteners
Ferramentas manuais
Maquinação
Produtos segurança
Ferramentas elétricas
Esmerilar e lixar
Produtos químicos e fitas adesivas
Manuseamento material & armazenamento
Ferramentas pneumáticas
Material elétrico
Limpezas & lavatórios
Pneumático, hidráulico & bombagem
Equipamento de soldadura, soldadura e gás
Quick Search
X
Search
Reset
Home
Fasteners
Anchoring products
Heavy-Duty Anchors
63325
63325.160.050
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Login to see information
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
fischer bolt anchor FBN II 16/50 R stainless steel
Add to catalogue
Previous
Next
/ price per 
-
excl. VAT
Article number
Wrench width (mm)
24
Min. drill hole depth (mm)
154
Length (m)
168
Thread type
Metric
Thread size (metric)
16
Drill hole diameter (mm)
16
Number of washers
1
View all specifications
-
+
Packed per 10
Full Box only
Add to cart
View all variants
Specifications & standards
Product variants
Downloads
Related products
Specifications
Wrench width (mm)
24
Min. drill hole depth (mm)
154
Length (m)
168
Thread type
Metric
Thread size (metric)
16
Drill hole diameter (mm)
16
Number of washers
1
Fastening provision
Nut
Bracing
Split anchor
Number of nuts
1
Push-through installation
Yes
Pre-positioned installation
Yes
Spaced installation
No
Max. clamping thickness (mm)
50
Material quality anchor
Other
Surface protection anchor
Untreated
With collar
No
Fastening by expander tool
No
Anchor model
External thread
Brand
Fischer
Material
Stainless steel
Approval
ETA Option 7
Thread
Metric thread
Type no.
FBN II
Weight per piece (g)
264.53
Info
d
o
= Nominal diameter of drill bit.
t
fix
= Grip range.
h
ef
= Effective anchorage depth.
Min. t
d
= Recommended drilling depth.
kN = Load in kN.
The allowable load is valid for one single anchor, at cracked concrete (tensile zone) with concrete class C20/25, incl. partial safety factor γ
f
= 1,4 and if the S
cr
, N and C
cr
, N are taken in to account.
When reduction on spacing and edge distance take place a re-calculation of forces should be carried out by making use of the technical guide or calculation software, they are available on request.
Final calculations should comply with the complete European Technical Approval (ETA), this approval is also available on request.
Commodity code
View
Dimensions
d-D
M16
do
16
hef
80
kN
12.6
L (mm)
170
Min. td
154
Ring ø
30
tfix
50
Type
16/50 (16X170)
Download as PDF
Print
Article numbers
Article number
63325.160.050
EAN
4048962087574
UBB
500571970358
UNSPSC
31162101
Manufacturer article nr
507570
Download as PDF
Print
Download additional information
Download E-doc
Products ({0})
Show all variants
Article number
Your article number
Specifications
Stock
Net price
Price per
Quantity
 
Stock
Net price
Sign up
Previous
No results found for this filter.
Do not close this page. This message will disappear, when the page is fully loaded.
My catalogues
Default
Go to my catalogues
Continue ordering