text.skipToContent text.skipToNavigation

Stahlwille Mechanics Nipper Steel Black Lacquered 220mm


DIN ISO 9242limit on opening angle to ensure single-handed closure (registered design)little effort required due to optimised cutter geometryinduction-hardened cutters provide excellent resistance to wearspecial steeldrop-forgedoil hardened

Article number G1160.900.220
Length (m) 224
Brand Stahlwille
Weight per piece (g) 327
Commodity code 8203200000
Type Mechanics Nipper
Packed per 1

Specifications

Length (m) 224
Brand Stahlwille
Weight per piece (g) 327
Commodity code 8203200000
Type Mechanics Nipper

Description

DIN ISO 9242limit on opening angle to ensure single-handed closure (registered design)little effort required due to optimised cutter geometryinduction-hardened cutters provide excellent resistance to wearspecial steeldrop-forgedoil hardened

Article numbers

Article number G1160.900.220
EAN 4018754039449
UBB 203104011937
UNSPSC 27112112
Manufacturer article nr  66601220
Do not close this page. This message will disappear, when the page is fully loaded.