text.skipToContent text.skipToNavigation

Facom Ended ring spanners small offset 1/2X9/16

Objednací číslo 7N413143
Surface protection Chromium-plated
Length (mm) 364
Isolation protection 1000 V No
Cranked No
Wrench size large (mm) 14.288
Wrench size small (mm) 12.7
Single wrench model No

Specifikace

Surface protection Chromium-plated
Length (mm) 364
Isolation protection 1000 V No
Cranked No
Wrench size large (mm) 14.288
Wrench size small (mm) 12.7
Single wrench model No
Low spark model No
Half moon model No
Wrench size small (inch) 1/2 inch
Wrench size large (inch) 9/16 inch
Head width small (mm) 18.8
Head width large (mm) 20
Ratcheting model No
Point count 12
Open model No
Brand Facom

Čísla materiálu

Objednací číslo 7N413143
EAN 3148519378818
UBB 500638512292
UNSPSC 27111743
Výrobní číslo položky 59L.1/2X9/16
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.