text.skipToContent text.skipToNavigation

Dowel screw with hexagonal shank and hexalobular socket Steel Zinc plated

Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Material Steel
Surface treatment Zinc plated
Thread Metric thread

Specifications

Diameter M12
Length 145 mm
Brand Fabory
Material Steel
Surface treatment Zinc plated
Thread Metric thread

Dimensions

b1 40
b2 55
d-D M12
d2 10.7
L (mm) 145
P 1.75
s 10
Socket 30

Article numbers

Article number 17315.120.145
EAN 8712547004954
UBB 950366003289
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.