text.skipToContent text.skipToNavigation

D (chain) shackle DIN 82101 A Steel Hot dip galvanized 8MM


Article number
Diameter
Brand Fabory
Material Steel
Surface treatment Zinc plated
Weight per piece (g) 55.33
Info
  • Depending on availability these D (chain) shackles are either zinc plated or hot dip galvanized, and dimensions may deviate.
  • Not to be used for lifting applications.
Commodity code 7326909290
Packed per 25
Full Box only

Specifications

Diameter 8 mm
Brand Fabory
Material Steel
Surface treatment Zinc plated
Weight per piece (g) 55.33
Info
  • Depending on availability these D (chain) shackles are either zinc plated or hot dip galvanized, and dimensions may deviate.
  • Not to be used for lifting applications.
Commodity code 7326909290

Dimensions

b 11
d2 7
D (mm) 8
h 24

Standards

DIN 82101-A

Article numbers

Article number 16813.080.001
EAN 8715492593337
UBB 950465000392
UNSPSC 31162803

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.