text.skipToContent text.skipToNavigation

Cross recessed raised cheese head screw DIN 7985-Z Steel Zinc plated black passivated 4.8 M4X45

Specifications

Diameter M4
Length 45 mm
Brand Fabory
Class 4.8
Driving features Pozidriv
Head shape Raised cheese head
Material Steel
Thread direction Right
Surface treatment Zinc plated black passivated
Thread Metric thread

Dimensions

d-D M4
Thread length (min.) 22
dk (max.) 8
Full thread if L ≤ 25
k 3.1
L (mm) 45
No. cross recess 2
P 0.7

Standards

DIN 7985
ISO ≈7045

Article numbers

Article number 24812.040.045
EAN 8712423041035
UBB 500668243636
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.