text.skipToContent text.skipToNavigation

Carriage bolt with hexagon nut DIN 603/555 Steel Zinc plated 4.8 M6X35


Article number
Diameter
Length
Brand Fabory
Class 4.6
Material Steel
Thread direction Right
Surface treatment Zinc plated
Packed per 200
Full Box only

Specifications

Diameter M6
Length 35 mm
Brand Fabory
Class 4.6
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Weight per piece (g) 11.75
Info
  • The property class of the corresponding nuts is |4| as a minimum.
    • Depending the supplier material class can differ (4.6 or 4.8)
Commodity code

Dimensions

b (min.): 125mmL≤200mm 24
b (min.): L≤125mm 18
d-D M6
dk (max.) 16.55
k (max.) 3.88
L (mm) 35
m 5
P 1
fn (max.) 4.6
s 10
Vn (max.) 6.48

Standards

DIN 603/555
BS ≈4933/3692
NF ≈E27-351/E25-402
ISO ≈8677/4034
NEN ≈303/697

Article numbers

Article number 08250.060.035
EAN 8715492554888
UBB 950351601006
UNSPSC 31161612

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.