text.skipToContent text.skipToNavigation
Vă aducem la cunoştinţă faptul că în 12.09.2025 toate punctele de lucru Fabory România vor fi închise. Vă mulţumim pentru înţelegere.

Bosch Torx Impact Bit Set T15-40 x 25mm 8-Piece

Article number 3H627115
Packaging Plastic box
Number of bits PH (crosshead) 0
Number of bits PZ (crosshead) 0
Number of bits Torx 8
Number of bits groove 0
Number of bits total 8
With magnetic holder No

Specifications

Packaging Plastic box
Number of bits PH (crosshead) 0
Number of bits PZ (crosshead) 0
Number of bits Torx 8
Number of bits groove 0
Number of bits total 8
With magnetic holder No
Number of bits hexagon socket 0
Number of bits TriWing 0
Number of bits two hole 0
With bit ratchet No
Number of bits inner square (Robertson) 0
With handgrip No
Brand Bosch
Commodity code
Type Torx Impact Bit Set

Article numbers

Article number 3H627115
EAN 3165140851121
UBB 500649187951
UNSPSC 27112700
Manufacturer article nr  2608522322
Do not close this page. This message will disappear, when the page is fully loaded.