text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industrii
Industrii
Producția de caroserii pentru autovehicule, fabricarea de remorci si semiremorci
Fabricarea de utilaje pentru procesarea alimentelor și produselor lactate
Agri
Semicon & Medical
Building & Construction
Industria petrochimică
Wind
Alte industrii
Soluții
Fabory LOGIC
RFID
Dulap cântar
Kitting
Pick & Put to Light
Fabory app
QA/QC și inginerie
Laborator
Portal 3D
Training
Soluții digitale
Sortiment
Sortiment
Elemente de fixare
C-Parts
Scule și echipament pentru protecția muncii
Standard principal
Standarde DIN
Standarde ISO
Lubrinox
Specialiști în elemente de asamblare
Sortiment mare
Specific industriei
Truse pentru elemente de fixare
Inovații
Către magazinul nostru online
Comanda direct prin magazinul nostru online
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Test catalogus aantal
All categories
Abrazive
Accesorii & Piese
Articole electrice
Automotive & Flotă
Curățenie & Igienă
Echipamente de sudură, lipire și gaz
Hidraulice, pneumatice & instalații sanitare
Manevrare & depozitare materiale
Organe de asamblare
Prelucrare
Produse chimice și benzi
Produse de protecția muncii
Scule de mână
Unelte pneumatice
Quick Search
X
Search
Reset
Home
Power tools
Accessories & parts
Drills for wood
2F793874
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Bosch Wood Auger Drill 8mm Hexagon Shank 450mm
Add to catalogue
Previous
Next
/ price per 
-
excl. VAT
Article number
2F793874
Total length (mm)
Diameter drill (mm)
Holding system
Hexagon holder
Cutting length (mm)
385
Suitable for stainless steel
No
With centre drill
No
Suitable for plastic
No
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Total length (mm)
450
Diameter drill (mm)
8
Holding system
Hexagon holder
Cutting length (mm)
385
Suitable for stainless steel
No
With centre drill
No
Suitable for plastic
No
Suitable for steel
No
Suitable for concrete
No
Suitable for ceramics
No
Suitable for cast iron
No
Suitable for wood
Yes
Suitable for nonferrous metals
No
Suitable for stone
No
Suitable for glass
No
Double sided drill
No
Plug-in axle with flat end
No
Suitable for reboring
No
With cooling channel
No
Suitable for tiles
No
Spiral drill
No
With quick-lock
No
Brand
Bosch
Commodity code
82075090
Type
Wood Auger Drill
Download as PDF
Print
Article numbers
Article number
2F793874
EAN
3165140183499
UBB
500512697490
UNSPSC
23241639
Manufacturer article nr
2608597640
Download as PDF
Print
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering