text.skipToContent text.skipToNavigation

Bosch Torx Screwdriver Bit T40 1/4" Hex 25mm Length 3-Piece

Article number 6I767581
Screwing system Torx
Total length (mm) 25
Size (TX) 40
Connection size 1/4 inch
Ball locking No
With hole No
Connection size (mm) 6.3

Specifications

Screwing system Torx
Total length (mm) 25
Size (TX) 40
Connection size 1/4 inch
Ball locking No
With hole No
Connection size (mm) 6.3
Brand Bosch
Commodity code
Type Torx Screwdriver Bit

Article numbers

Article number 6I767581
EAN 3165140301510
UBB 500648724481
UNSPSC 27112700
Manufacturer article nr  2607001625
Do not close this page. This message will disappear, when the page is fully loaded.