text.skipToContent text.skipToNavigation

Bosch Phillips/Pozidriv Bit Set PH1-3/PZ2-3 8-Piece

Article number 0M977241
Packaging Plastic box
Number of bits PH (crosshead) 5
Number of bits PZ (crosshead) 3
Number of bits Torx 0
Number of bits groove 0
Number of bits total 8
With magnetic holder No

Specifications

Packaging Plastic box
Number of bits PH (crosshead) 5
Number of bits PZ (crosshead) 3
Number of bits Torx 0
Number of bits groove 0
Number of bits total 8
With magnetic holder No
Number of bits hexagon socket 0
Number of bits TriWing 0
Number of bits two hole 0
With bit ratchet No
Number of bits inner square (Robertson) 0
With handgrip No
Brand Bosch
Commodity code
Type Phillips/Pozidriv Bit Set

Article numbers

Article number 0M977241
EAN 3165140851183
UBB 500649189106
UNSPSC 27112700
Manufacturer article nr  2608522328
Do not close this page. This message will disappear, when the page is fully loaded.