text.skipToContent text.skipToNavigation

Wera 8100 SB VDE 1 Zyklop Ratchet set, insulated, switch lever, 3/8" drive, metric, 17 pieces


Incredibly compact set arrangement for a lot of tools in a small space. Individually tested ratchet, sockets and extensions as per IEC 60900 at 10,000V for safe working at the approved voltage of 1,000V. Textile box with very high robustness and durability can be positioned upright for clear storage in the workshop shelf. Additional surface protection through textile outer material. Low weight and volume for easier mobility. Smooth turning mechanism for secure hold and easy removal of VDE sockets.

Referência 0T146497
Insulated Yes
Height 60
Packaging Bag
Length (m) 295
Isolation protection 1000 V Yes
Embalado por 1

Especificações

Insulated Yes
Height 60
Packaging Bag
Length (m) 295
Isolation protection 1000 V Yes
Connection size 3/8 inch
With handle Yes
Number of socket spanners 14
Total number of tools 17
Connection size (mm) 9.53
Swing back angle (°) 4.5
Number of sockets for screwdriver 0
Number of Torx sockets 0
Number of hexagonal sockets 0
Articulated head Yes
Suitable for sockets Yes
VDE tested Yes
Brand Wera
Commodity code
Type Ratchet

Descrição

Incredibly compact set arrangement for a lot of tools in a small space. Individually tested ratchet, sockets and extensions as per IEC 60900 at 10,000V for safe working at the approved voltage of 1,000V. Textile box with very high robustness and durability can be positioned upright for clear storage in the workshop shelf. Additional surface protection through textile outer material. Low weight and volume for easier mobility. Smooth turning mechanism for secure hold and easy removal of VDE sockets.

Números do artigo

Referência 0T146497
EAN 4013288190970
UBB 500686638684
UNSPSC 27110000
Artigo do fabricante nr 05004970001
Não feche esta página. Esta mensagem desaparecerá, quando a página estiver totalmente carregada.