text.skipToContent text.skipToNavigation

Assortment box steel S-Kist S 510


Fabory assortment boxes contain a selection of high-quality fasteners. The selected products are delivered in a sturdy steel box with various compartments for optimal organisation of the assortment. There are many options for filling the box: bolts, nuts, screws, washers and more. The box is filled in such a way that the correct size, material, class, drive type and surface treatment for the desired situation is guaranteed. At Fabory, the assortment boxes offer the solution, regardless of the fastening requirement! Contents of the metal case: M3.5 x 20 - 100 pieces / M3.5 x 25 - 100 pieces / M3.5 x 30 - 100 pieces / M3.5 x 35 - 100 pieces / M3.5 x 40 - 60 pieces / M4 x 17 - 100 pieces / M4 x 20 - 100 pieces / M4 x 25 - 60 pieces / M4 x 30 - 60 pieces / M4 x 35 - 60 pieces / M4 x 40 - 60 pieces / M4 x 45 - 60 pieces / M4 x 50 - 60 pieces / M4.5 x 30 - 60 pieces / M4.5 x 40 - 60 pieces / M4.5 x 50 - 40 pieces / M5 x 20 - 25 pieces / M5 x 60 - 20 pieces

Article number 41010.000.510
Brand Fabory
Type S 510
Weight per piece (g) 8219
Info S-Kist
Commodity code
Packed per 1

Specifications

Brand Fabory
Type S 510
Weight per piece (g) 8219
Info S-Kist
Commodity code

Description

Fabory assortment boxes contain a selection of high-quality fasteners. The selected products are delivered in a sturdy steel box with various compartments for optimal organisation of the assortment. There are many options for filling the box: bolts, nuts, screws, washers and more. The box is filled in such a way that the correct size, material, class, drive type and surface treatment for the desired situation is guaranteed. At Fabory, the assortment boxes offer the solution, regardless of the fastening requirement!

Contents of the metal case: M3.5 x 20 - 100 pieces / M3.5 x 25 - 100 pieces / M3.5 x 30 - 100 pieces / M3.5 x 35 - 100 pieces / M3.5 x 40 - 60 pieces / M4 x 17 - 100 pieces / M4 x 20 - 100 pieces / M4 x 25 - 60 pieces / M4 x 30 - 60 pieces / M4 x 35 - 60 pieces / M4 x 40 - 60 pieces / M4 x 45 - 60 pieces / M4 x 50 - 60 pieces / M4.5 x 30 - 60 pieces / M4.5 x 40 - 60 pieces / M4.5 x 50 - 40 pieces / M5 x 20 - 25 pieces / M5 x 60 - 20 pieces

 

Article numbers

Article number 41010.000.510
EAN 8715493366015
UBB 203373236512
UNSPSC 31162814
Do not close this page. This message will disappear, when the page is fully loaded.