text.skipToContent text.skipToNavigation

Assembly set for pressure vessels ISO 4014/4032 Steel Hot dip galvanized 5.6/5.2 M12X90

Cikkszám
Diameter
Length
Brand Fabory
Class 5.6/5.2
Driving features Hexagon
Head shape Hexagon head
Material Steel

Műszaki adatok

Diameter M12
Length 90 mm
Brand Fabory
Class 5.6/5.2
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Hot dip galvanized
Thread Metric thread
Weight per piece (g) 109.7
Info Specific features of fasteners for pressure vessels:
  • Intended for use in pressure vessels, steam appliances, equipment and flange connections at temperatures from –10°C up to +300°C.
  • Meets the requirements of AD2000-W7, TRD106 and DIN 267-13
  • Manufacturers included in VdTÜV-Merkblatt 1253/4 are entitled to replace a certificate EN 10204 3.1 by marking the fasteners with the property class and the manufacturer’s mark. This recognition is equally accepted by Lloyd's Register Energy.
Commodity code

Méretek

b (min.): 125mmL≤200mm 36
b (min.): L200mm 49
b (min.): L≤125mm 30
d-D M12
k 7.5
L (mm) 90
m (max.) 10.8
P 1.75
s 18

Szabványok

ISO 4014/4032

Cikkszámok

Cikkszám 08753.120.090
EAN 8717077306585
UBB 500650921116
UNSPSC 31161620

Termékek ({0})

  Készlet Nettó ár   Regisztrálj
Ne zárja be ezt az oldalt. Ez az üzenet eltűnik, amikor az oldal teljesen betöltődik.