text.skipToContent text.skipToNavigation

Lifting eye nut with CE marking DIN 582 Steel C15E Plain forged M64

Article number
Diameter
Brand Fabory
Material Steel
Material technical C15E
Surface treatment Plain
Thread Metric thread
Info
  • If lifting eye nuts form part of lifting equipment, CE marking is necessary.
  • Lifting eye nuts do not require CE marking if not used for lifting (as towing eyes for example) or if only used once for liifting (such as for moving machine).forged

Specifications

Diameter M64
Brand Fabory
Material Steel
Material technical C15E
Surface treatment Plain
Thread Metric thread
Info
  • If lifting eye nuts form part of lifting equipment, CE marking is necessary.
  • Lifting eye nuts do not require CE marking if not used for lifting (as towing eyes for example) or if only used once for liifting (such as for moving machine).forged

Dimensions

d-D M64
d2 206
d3 110
e 50
h 208
P 6

Standards

DIN 582

Article numbers

Article number 16100.640.001
EAN 8715492584496
UBB 950355156916
UNSPSC 31161711

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.