text.skipToContent text.skipToNavigation

Ruko ULTIMATECUT Twist drill DIN 338 Type FLOWSTEP® HSS-G

Because every millimetre counts. Innovative FLOWSTEP® tip meets reduced three-face shank. With the FLOWSTEP® tip, you can drill even large dimensions – without pre-drilling and without changing tools. Smooth, fast drilling with perfect centering – even on round materials such as pipes. The drilling process remains smooth and free of jamming, with time savings of up to 50%. At the same time, the amount of force required is significantly reduced. The three-face shank guarantees maximum power transmission and a service life that is up to five times longer. Ideal for use in hand-held (cordless) power tools. With a 25–30° spiral angle, tolerance h8 and a length of 5 x Ø, it is designed for maximum precision. Packaged in sustainable Recyclate, which is made of material obtained from recycled plastic waste such as yoghurt pots.

Položka č.
Systém uchytenia Valcová zásuvná náprava
Vhodné pre nehrdzavejúcu oceľ Nie
Vhodné pre plasty Áno
Vhodné pre oceľ Áno
Vhodné pre betón Nie

Technické údaje

Systém uchytenia Valcová zásuvná náprava
Vhodné pre nehrdzavejúcu oceľ Nie
Vhodné pre plasty Áno
Vhodné pre oceľ Áno
Vhodné pre betón Nie
Vhodné na keramiku Nie
Vhodné pre liatinu Nie
Vhodné pre drevo Áno
Vhodné pre neželezné kovy Áno
Vhodné pre kameň Nie
Vhodné pre sklo Áno
Zásuvná os s plochým koncom Nie
Vhodný na prevŕtanie Nie
S chladiacim kanálom Nie
Vhodné pre obkladačky Nie
Špirálový vrták Áno
Značka Ruko

Popis

Because every millimetre counts. Innovative FLOWSTEP® tip meets reduced three-face shank.
With the FLOWSTEP® tip, you can drill even large dimensions – without pre-drilling and without changing tools. Smooth, fast drilling with perfect centering – even on round materials such as pipes.
The drilling process remains smooth and free of jamming, with time savings of up to 50%. At the same time, the amount of force required is significantly reduced. The three-face shank guarantees maximum power transmission and a service life that is up to five times longer. Ideal for use in hand-held (cordless) power tools. With a 25–30° spiral angle, tolerance h8 and a length of 5 x Ø, it is designed for maximum precision.
Packaged in sustainable Recyclate, which is made of material obtained from recycled plastic waste such as yoghurt pots.

Produktov ({0})

  Sklad Čistá cena   PRIHLÁSIŤ SA
Nezatvárajte túto stránku. Táto správa zmizne, keď sa stránka úplne načíta.