text.skipToContent text.skipToNavigation

Self-cutting threaded insert type 302 Steel Case-hardened Zinc plated M6X14


Article number
Length
Show all lengths
Brand Fabory
Material Steel
Material technical Case-hardened
Surface treatment Zinc plated
Thread Metric thread
Type no. 302
Packed per 50
Full Box only

Specifications

Length 14 mm
Brand Fabory
Material Steel
Material technical Case-hardened
Surface treatment Zinc plated
Thread Metric thread
Type no. 302
Weight per piece (g) 4
Info
  • Drill depth (min.) = Minimum borehole depth for blind holes.
Commodity code

Dimensions

d1 M6
d2 10
Drill depth (min.) 17
L (mm) 14
P (d1) 1
P (d2) 1.5

Article numbers

Article number 71571.060.001
EAN 8717077782884
UBB 500682478457
UNSPSC 31162802

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.