Šrouby s válc. hl. vnitřním 6-hr a ozubením DIN ≈912 Nerezocel A2 70 zoubkovaný M8X20
MAXXFAST univerzální vrut do dřeva se zápustnou hlavou s drážkou ttap® Ocel Pozinkované 5X50MM (35)
Prevailing torque type hexagon nut with non-metallic insert DIN 985 Steel Zinc plated |8| M10
Hexagon head screw DIN 933 Brass CU2/CU3 Nickel plated M8X12
Hexagon head screw ISO 4017 / DIN 933 Steel Zinc plated 8.8
Loctite 222 Thread locker Adhesive 50mL Tube
Tyrolit Cut-Off Wheel Aluminum Oxide 60 Grit Medium Basic 2-in-1 41 Form Flat 125 x 22.23 x 1mm
Soudal Silirub Sani Silicone Adhesive in Cartridge 310mL Transparent
Loctite Cleaner Spray 400mL Spray Can
Knipex Universal Combination Pliers Straight Tip Multi-Component Grip Steel Polished 180mm