text.skipToContent text.skipToNavigation

Split pin (cotter pin) DIN 94 Stainless steel A4

Numéro d'article
Brand Fabory
Material Stainless steel
Material technical A4
Info
  • Other types of stainless steel than specified (but with equal properties) may be supplied at the discretion of the manufacturer.
    • The shape of the split pin ends are at the manufacturer’s discretion.
    • For stainless steel split pins the type of austenitic stainless steel is at the manufacturer’s discretion and may vary from the steel types stated in ISO 3506.
    • The recommended tolerance class for the accommodating hole diameter d (nominal) is H13 for d ≤ 1,2 mm and H14 for bigger diameters.
    • The tolerance class of the nominal length (L) is js17.

Spécifications

Brand Fabory
Material Stainless steel
Material technical A4
Info
  • Other types of stainless steel than specified (but with equal properties) may be supplied at the discretion of the manufacturer.
    • The shape of the split pin ends are at the manufacturer’s discretion.
    • For stainless steel split pins the type of austenitic stainless steel is at the manufacturer’s discretion and may vary from the steel types stated in ISO 3506.
    • The recommended tolerance class for the accommodating hole diameter d (nominal) is H13 for d ≤ 1,2 mm and H14 for bigger diameters.
    • The tolerance class of the nominal length (L) is js17.

Normes

DIN 94
ISO 1234
NEN 182
NF E25-774

Produits ({0})

  Stock Prix net   S'inscrire
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.