text.skipToContent text.skipToNavigation

Stahlwille 16 Combination Wrench 5mm Chrome Plated 95mm


Article number
Length (m)
Show all
Wrench width open end (mm)
Show all
Low spark model No
Wrench width socket/ring/ratchet (mm) 5
Brand Stahlwille
Weight per piece (g) 11
Commodity code
Packed per 1

Specifications

Length (m) 93
Wrench width open end (mm) 5
Low spark model No
Wrench width socket/ring/ratchet (mm) 5
Brand Stahlwille
Weight per piece (g) 11
Commodity code
Type Combination Wrench

Article numbers

Article number G0242.050.001
EAN 4018754019120
UBB 203120169578
UNSPSC 27111726
Manufacturer article nr  40095050

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.