text.skipToContent text.skipToNavigation

Wera 867/4 Z BO Torx Screwdriver Bit T25 1/4" Hex 70mm Length


867/4 Z TORX® BO bits with bore hole, TX 25 x 70 mmPremium bits for TORX® BO socket screws. TORX® BO screws have a protruding pin in their drive profile. This prevents unauthorized loosening, as these screws cannot be operated with ",normal", TORX® tools. Only special TORX® BO tools have a bore which can mount the pin. Tough, for universal use. 1/4", hexagonal, suitable for holders as per DIN ISO 1173-F 6.3.

Article number 1F960190
Size bit (mm)
Screwing system Other
Total length (mm) 70
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 1

Specifications

Size bit (mm) 25
Screwing system Other
Total length (mm) 70
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Type of cross head Other
Brand Wera
Commodity code 82079030
Model 867/4 Z BO
Type Torx Screwdriver Bit

Description

867/4 Z TORX® BO bits with bore hole, TX 25 x 70 mmPremium bits for TORX® BO socket screws. TORX® BO screws have a protruding pin in their drive profile. This prevents unauthorized loosening, as these screws cannot be operated with ",normal", TORX® tools. Only special TORX® BO tools have a bore which can mount the pin. Tough, for universal use. 1/4", hexagonal, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 1F960190
EAN 4013288026910
UBB 500643466823
UNSPSC 31161507
Manufacturer article nr  05060143001
Do not close this page. This message will disappear, when the page is fully loaded.