text.skipToContent text.skipToNavigation

WERA 851/25 H 4X29

Article number 9V259910
Screwing system Other
Total length (mm) 29
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4

Specifications

Screwing system Other
Total length (mm) 29
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4

Article numbers

Article number 9V259910
EAN 4013288157201
UBB 500643399016
UNSPSC 31161507
Manufacturer article nr  05380383001
Do not close this page. This message will disappear, when the page is fully loaded.