text.skipToContent text.skipToNavigation

WERA 851/25 H 3X29

Article number 3T513765
Screwing system Other
Total length (mm) 29
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4
Brand Wera

Specifications

Screwing system Other
Total length (mm) 29
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4
Brand Wera

Article numbers

Article number 3T513765
EAN 4013288157195
UBB 500643398851
UNSPSC 31161507
Manufacturer article nr  05380382001
Do not close this page. This message will disappear, when the page is fully loaded.