text.skipToContent text.skipToNavigation

PB Swiss Tools Phillips Screwdriver Bit PH2 1/4" Hex 25mm Length


Article number P0401.192.025
Screwing system Cross (X)
Size 2
Total length (mm) 25
Brand Pb swiss tools
Weight per piece (g) 5
Commodity code
Type Phillips Screwdriver Bit
Packed per 1

Specifications

Screwing system Cross (X)
Size 2
Total length (mm) 25
Brand Pb swiss tools
Weight per piece (g) 5
Commodity code
Type Phillips Screwdriver Bit

Article numbers

Article number P0401.192.025
EAN 7610733017751
UBB 241124953795
UNSPSC 31161507
Manufacturer article nr  PB C6.190/2
Do not close this page. This message will disappear, when the page is fully loaded.