text.skipToContent text.skipToNavigation

WERA 7400 ESD 1,2NM

Specifications

Weight 174
Total length (mm) 170
Tightening moment (Nm) 1.2 - 3
Head width (mm) 40
Head height (mm) 40

Article numbers

Article number 1K216320
UBB 500643598260
UNSPSC 27111701
Do not close this page. This message will disappear, when the page is fully loaded.