text.skipToContent text.skipToNavigation

Wera Series 7400 Kraftform pistol handle, adjustable torque screwdrivers (25.0-55.0 in. lbs.) with Rapidaptor quick-release chuck, 7447 x 25-55 in. lbs.


Wera torque screwdriver. Kraftform pistol handle for particularly high torque transfer, multi-component for high working speeds and particularly ergonomic screwdriving. Variable torque setting option with highest precision. Simple adjustment of the required torque value without any special tools. Easy-to-read scale value. Rapidaptor quick-release technology for rapid bit change. Unlimited torque to loosen seized screws. Multi-component Kraftform handle with hard and soft zones for high working speeds, whilst being easy on the hand. Suitable for bits with ¼" hexagon head drive as per DIN ISO 1173-C 6.3 and E 6.3 (ISO 1173).

Article number 0P144171
Electronic No
Total length (mm) 150
Isolation protection 1000 V No
With signal tone Yes
Tightening moment (Nm) 2.8 - 6.2
Packed per 1

Specifications

Electronic No
Total length (mm) 150
Isolation protection 1000 V No
With signal tone Yes
Tightening moment (Nm) 2.8 - 6.2
Correcting variable consistent No
Connection size (mm) 6.3
Suitable for extension No
VDE tested No
Brand Wera
Weight per piece (g) 280
Commodity code
Model 7447

Description

Wera torque screwdriver. Kraftform pistol handle for particularly high torque transfer, multi-component for high working speeds and particularly ergonomic screwdriving. Variable torque setting option with highest precision. Simple adjustment of the required torque value without any special tools. Easy-to-read scale value. Rapidaptor quick-release technology for rapid bit change. Unlimited torque to loosen seized screws. Multi-component Kraftform handle with hard and soft zones for high working speeds, whilst being easy on the hand. Suitable for bits with ¼" hexagon head drive as per DIN ISO 1173-C 6.3 and E 6.3 (ISO 1173).

Article numbers

Article number 0P144171
EAN 4013288102904
UBB 500643592487
UNSPSC 27111701
Manufacturer article nr  05074712001
Do not close this page. This message will disappear, when the page is fully loaded.