text.skipToContent text.skipToNavigation

WERA 190 I VDE 7/32X125

Article number 9I968715
Total length (mm) 223
Isolation protection 1000 V Yes
Blade length (mm) 125
Suitable for hexagonal bolts Yes
With anti-roll protection Yes
VDE tested Yes

Specifications

Total length (mm) 223
Isolation protection 1000 V Yes
Blade length (mm) 125
Suitable for hexagonal bolts Yes
With anti-roll protection Yes
VDE tested Yes

Article numbers

Article number 9I968715
EAN 4013288150172
UBB 500643283673
UNSPSC 27111701
Manufacturer article nr  05345280001
Do not close this page. This message will disappear, when the page is fully loaded.