text.skipToContent text.skipToNavigation

AMF 907S Torx L-Key T7 35mm Blade Small Grip 70mm


Article number 46748AMF
Weight 14
Total length (mm) 70
Size (TX) 7
Isolation protection 1000 V No
Blade length (mm) 35
Type of shaft Round
Grip design Other
Packed per 1

Specifications

Weight 14
Total length (mm) 70
Size (TX) 7
Isolation protection 1000 V No
Blade length (mm) 35
Type of shaft Round
Grip design Other
Blade diameter (mm) 1.99
Cap rotatable No
Continuous blade No
With anti-roll protection No
VDE tested No
Brand Amf
Weight per piece (g) 7
Commodity code
Model 907S

Article numbers

Article number 46748AMF
EAN 4020772046743
UBB 500617746473
UNSPSC 27111701
Manufacturer article nr  46748
Do not close this page. This message will disappear, when the page is fully loaded.