text.skipToContent text.skipToNavigation

Welding nipple stainless steel conical thread BSPT


Article number
Diameter
Show all diameters
Brand Fabory
Material Stainless steel
Thread Conical Taper pipe thread
Type Nipple
Weight per piece (g) 1028
Info Threaded welding nipple with conical thread.
Packed per 1

Specifications

Diameter 3IN
Brand Fabory
Material Stainless steel
Thread Conical Taper pipe thread
Type Nipple
Weight per piece (g) 1028
Info Threaded welding nipple with conical thread.
Commodity code

Article numbers

Article number 74891.762.001
EAN 8715493422186
UBB 204093049854
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.