text.skipToContent text.skipToNavigation

Welding nipple stainless steel conical thread BSPT 1INX40MM


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Material Stainless steel
Thread Conical Taper pipe thread
Type Nipple
Weight per piece (g) 130
Packed per 1

Specifications

Diameter 1INX40MM
Length 40 mm
Brand Fabory
Material Stainless steel
Thread Conical Taper pipe thread
Type Nipple
Weight per piece (g) 130
Info Threaded welding nipple with conical thread.
Commodity code

Article numbers

Article number 74891.254.001
EAN 8715493422131
UBB 204093049367
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.