text.skipToContent text.skipToNavigation

Twist drill DIN 338 type VA nominal dm 11 mm HSS-Co5 steam annealed 3 surface sh


Article number 3C637431
Total length (mm)
Diameter drill (mm)
Holding system Other
Cutting length (mm) 94
Suitable for steel Yes
Cutting material HSS-E
Tip angle (°) 130
Packed per 1

Specifications

Total length (mm) 142
Diameter drill (mm) 11
Holding system Other
Cutting length (mm) 94
Suitable for steel Yes
Cutting material HSS-E
Tip angle (°) 130
Shank shape Other
Cutting direction Right
Spiral drill Yes
Brand Promat
Commodity code 82075060

Article numbers

Article number 3C637431
EAN 4015448878735
UBB 500581664272
UNSPSC 31390000
Manufacturer article nr  4000863006
Do not close this page. This message will disappear, when the page is fully loaded.