text.skipToContent text.skipToNavigation

Threaded rod BSW Brass CU2/CU3 1/4


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread British Standard Whitworth
Packed per 10
Full Box only

Specifications

Diameter 1/4 Inch
Length 1000 mm
Brand Fabory
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread British Standard Whitworth
Threads per inch 20
Weight per piece (g) 184
Info
  • Whitworth thread (BSW/BSF) is not internationally recommended. It is advised to use metric (M/MF/MEF) or unified (UNC/UNF) threads instead.
Commodity code

Dimensions

L (mm) 1000

Article numbers

Article number 46290.063.001
EAN 8715492842541
UBB 950353187244
UNSPSC 31161618

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.