text.skipToContent text.skipToNavigation

Thread repair kit for spark plug thread Stainless steel A2 M14X1,25X21

Article number
Diameter
Show all diameters
Length
Show all lengths
Brand V-Coil
Material Stainless steel
Material technical A2
Weight per piece (g) 490
Info This repair kit is specifically recommended for spark plug threads.Contents:
  • Inserting tool.
  • Machine tap.
  • Stainless steel A2 wire thread inserts to DIN 8140-1 form A (M6 - M12, 10 pcs. (L=1,5d) / M14, 3x5 pcs. (L=8,4mm/12,4mm/16,4mm) / M18, 5 pcs. (L=1,5d)).

Specifications

Diameter M14
Length 21 mm
Brand V-Coil
Material Stainless steel
Material technical A2
Weight per piece (g) 490
Info This repair kit is specifically recommended for spark plug threads.Contents:
  • Inserting tool.
  • Machine tap.
  • Stainless steel A2 wire thread inserts to DIN 8140-1 form A (M6 - M12, 10 pcs. (L=1,5d) / M14, 3x5 pcs. (L=8,4mm/12,4mm/16,4mm) / M18, 5 pcs. (L=1,5d)).
Commodity code

Dimensions

d-D M14
L (mm) 21
P 1.25

Article numbers

Article number 71764.140.125
EAN 4022835040965
UBB 500617005359
UNSPSC 31162802
Manufacturer article nr  04096

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.