text.skipToContent text.skipToNavigation

Thread insert for plastic, Thread-Fix, unheaded Brass CU2/CU3 M6


Article number
Diameter
Show all diameters
Brand Fabory
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Weight per piece (g) 2.6
Packed per 1,000
Full Box only

Specifications

Diameter M6
Brand Fabory
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Weight per piece (g) 2.6
Commodity code

Dimensions

d-D M6
Hole size thermoplastics 8.6
Hole size thermosets 9
L 14
W 10

Article numbers

Article number 64071.060.001
EAN 8712423025424
UBB 500656779948
UNSPSC 31161714

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.