text.skipToContent text.skipToNavigation

Thread insert for plastic, Thread-Fix, unheaded Brass CU2/CU3 M4


Article number
Diameter
Show all diameters
Brand Fabory
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Weight per piece (g) 0.9
Packed per 1,000
Full Box only

Specifications

Diameter M4
Brand Fabory
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Weight per piece (g) 0.9
Commodity code

Dimensions

d-D M4
Hole size thermoplastics 5.8
Hole size thermosets 6
L 8
W 6.5

Article numbers

Article number 64071.040.001
EAN 8712423025400
UBB 500656779781
UNSPSC 31161714

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.