text.skipToContent text.skipToNavigation

Thread insert for plastic, Tech-Fix, unheaded Brass CU2/CU3 M5

Specifications

Diameter M5
Brand Fabory
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread

Dimensions

d-D M5
Hole size 6.4
Min. wall thickness 2.6
N 6.3
L 9.5
W 6.8

Article numbers

Article number 64062.050.001
EAN 8712423024960
UBB 500656775318
UNSPSC 31161714

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.