text.skipToContent text.skipToNavigation

Thread insert for plastic, Tech-Fix, unheaded Brass CU2/CU3 M4

Specifications

Diameter M4
Brand Fabory
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread

Dimensions

d-D M4
Hole size 5.6
Min. wall thickness 2.1
N 5.5
L 8.1
W 6.1

Article numbers

Article number 64062.040.001
EAN 8712423024953
UBB 500656775235
UNSPSC 31161714

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.