text.skipToContent text.skipToNavigation

Thread insert for plastic, Tech-Fix, unheaded Brass CU2/CU3 M3

Specifications

Diameter M3
Brand Fabory
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread

Dimensions

d-D M3
Hole size 4
Min. wall thickness 1.6
N 3.9
L 5.7
W 4.4

Article numbers

Article number 64062.030.001
EAN 8712423024939
UBB 500656775078
UNSPSC 31161714

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.