text.skipToContent text.skipToNavigation

Thread insert for plastic, Tech-Fix, unheaded Brass CU2/CU3 M3,5

Specifications

Diameter M3.5
Brand Fabory
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread

Dimensions

d-D M3.5
Hole size 4.8
Min. wall thickness 1.8
N 4.7
L 7.1
W 5.2

Article numbers

Article number 64062.035.001
EAN 8712423024946
UBB 500656775151
UNSPSC 31161714

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.