text.skipToContent text.skipToNavigation

Thread insert for plastic, Fin-Fix, unheaded Brass CU2/CU3 M6

Specifications

Diameter M6
Brand Fabory
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Commodity code

Dimensions

d-D M6
Hole size 8
Min. wall thickness 4
N 7.9
L 12.7
W 8.6

Article numbers

Article number 64065.060.001
EAN 8712423025127
UBB 500656776977
UNSPSC 31161714

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.